PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

5-Pocket Waist Apron w/ Webbed Hammer Loops, Fits Up to 52"

WESTWARD| Zoro #: G0490761| Mfr #: 5MZL4

$5.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 2 Webbed Hammer LoopsColor: Natural Off WhiteWidth: 21"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490761 Mfr #: 5MZL4
Features: 2 Webbed Hammer LoopsColor: Natural Off White
Width: 21"Belt Type: Cotton Canvas
Material: CottonNumber of Pockets: 5
Depth: 3-1/2"Height: 8-5/8"
Waist Size: Fits up to 52"Item: 5-Pocket Waist Apron
Country of Origin (subject to change): China

Description

5-Pocket Waist Apron, Number of Pockets 5, Cotton Material, Natural Off White, Belt Type Cotton Canvas, 2 Webbed Hammer Loops

Reviews