Water Hose, PVC, 5/8 In ID, 50 ft L

WESTWARD| Zoro #: G1188241| Mfr #: 4TMN6

$24.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gallons per Hour: 732
Maximum Pressure: 350 psi
Coupling Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188241 Mfr #: 4TMN6
Gallons per Hour: 732Maximum Pressure: 350 psi
Coupling Material: BrassHose Duty Rating: Heavy
Hose Material: Reinforced PVCUse With Water Temp.: Cold
Number of Ply: 4Features: Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection, Antimicrobial Lining
Hose Inside Dia.: 5/8"Hose Color: Green
Kink Resistant: NoGarden Hose Type: Water Hose
Operating Temp.: 90 Degrees FConnection: GHT
Item: Water HoseHose Length: 50 ft.
Country of Origin (subject to change): China

Description

Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose Inside Dia. 5/8 In., Hose Length 50 ft., Connection GHT, Hose Color Green, Kink Resistant No, Hose Duty Rating Heavy, Operating Temp. 90 Degrees F, Maximum Pressure 350 psi, Number of Ply 4, Gallons per Hour 732, Coupling Material Brass, Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection, Antimicrobial Lining

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews