Water Hose, Spiral Reinforced PVC

WESTWARD| Zoro #: G1524826| Mfr #: 4TMN1

$51.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524826 Mfr #: 4TMN1
Connection: GHTCoupling Material: Brass
Features: Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection, Antimicrobial LiningItem: Water Hose
Maximum Pressure: 450 psiHose Inside Dia.: 5/8"
Hose Length: 100 ft.Hose Color: Gray
Gallons per Hour: 732Number of Ply: 3
Coupling Material: BrassGarden Hose Type: Water Hose
Hose Material: Reinforced PVCUse With Water Temp.: Hot
Operating Temp.: 122 Degrees FHose Duty Rating: Heavy
Kink Resistant: NoCountry of Origin (subject to change): China

Product Description

Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Hot, Hose Material Reinforced PVC, Hose Inside Dia. 5/8 In., Hose Length 100 ft., Connection GHT, Hose Color Gray, Kink Resistant No, Hose Duty Rating Heavy, Operating Temp. 122 Degrees F, Maximum Pressure 450 psi, Number of Ply 3, Gallons per Hour 732, Coupling Material Brass, Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection, Antimicrobial Lining

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.