KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Nozzle, Black/Red/ Maroon, 5-1/2In L

WESTWARD| Zoro #: G2122556| Mfr #: 1HLV3

$12.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/Red/ Maroon
Connection: GHT
Max. Pressure: 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122556 Mfr #: 1HLV3
Color: Black/Red/ MaroonConnection: GHT
Max. Pressure: 100 psiConstruction: Die Cast Metal Body, Glass Filled Nylon Handle, Brass Stem And Nut, Die Cast Metal Stem retainer
Length: 5-1/2"Design: Insulated Pistol Grip
Max. Temp.: 160 Degrees FFlow Rate: 2.5 to 5.0 gpm
Item: Water NozzleFeatures: Adjustable Spray, Insulated Handle
Flow Control: TriggerCountry of Origin (subject to change): China

Description

Water Nozzle, Design Insulated Pistol Grip, Features Adjustable Spray, Insulated Handle, Construction Die Cast Metal Body, Glass Filled Nylon Handle, Brass Stem And Nut, Die Cast Metal Stem retainer, Connection GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 100 psi, Max. Temp. 160 Degrees F, Color Black/Red/ Maroon, Flow Control Trigger, Length 5-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews