Water Nozzle, Gray/Blue, 6-1/8 In L

WESTWARD| Zoro #: G1613586| Mfr #: 1HLW2

$14.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Water Nozzle
Flow Control: Trigger
Color: Gray/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613586 Mfr #: 1HLW2
Item: Water NozzleFlow Control: Trigger
Color: Gray/BlueMax. Temp.: 100 Degrees F
Max. Pressure: 60 psiConnection: GHT
Length: 6-1/8"Construction: Die Cast Zinc
Design: Pistol GripFlow Rate: 2.5 to 5.0 gpm
Country of Origin (subject to change): China

Description

Water Nozzle, Design Pistol Grip, Features Rubber Grip, 5 Position Dial, Construction Die Cast Zinc, Connection GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 60 psi, Max. Temp. 100 Degrees F, Color Gray/Blue, Flow Control Trigger, Length 6-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews