Water Nozzle, Gray/Blue/Silver, 5-3/4 In L

WESTWARD| Zoro #: G2425771| Mfr #: 1HLV7

$13.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Insulated Rubber Grip
Max. Temp.: 100 Degrees F
Flow Rate: 2.5 to 5.0 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425771 Mfr #: 1HLV7
Features: Insulated Rubber GripMax. Temp.: 100 Degrees F
Flow Rate: 2.5 to 5.0 gpmConstruction: Die Cast Zinc
Color: Gray/Blue/SilverFlow Control: Trigger
Connection: GHTLength: 5-3/4"
Max. Pressure: 60 psiItem: Water Nozzle
Design: Pistol GripCountry of Origin (subject to change): China

Description

Water Nozzle, Design Pistol Grip, Features Insulated Rubber Grip, Construction Die Cast Zinc, Connection GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 60 psi, Max. Temp. 100 Degrees F, Color Gray/Blue/Silver, Flow Control Trigger, Length 5-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews