LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Water Nozzle, Twist, Brass, 3-5/8 In L

WESTWARD| Zoro #: G2261655| Mfr #: 1HLV6

$9.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261655 Mfr #: 1HLV6
Design: TwistConnection: GHT
Construction: BrassItem: Water Nozzle
Color: BrassFlow Control: Twist
Flow Rate: 2.5 to 5.0 gpmFeatures: Adjusting Self Centering
Max. Temp.: 100 Degrees FMax. Pressure: 60 psi
Length: 3-5/8"Country of Origin (subject to change): China

Product Description

Water Nozzle, Design Twist, Features Adjusting Self Centering, Construction Brass, Connection GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 60 psi, Max. Temp. 100 Degrees F, Color Brass, Flow Control Twist, Length 3-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.