KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Nozzle, Yellow/Black, 5 In L

WESTWARD| Zoro #: G0574244| Mfr #: 1HLV5

$7.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow/Black
Connection: GHT
Max. Pressure: 60 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574244 Mfr #: 1HLV5
Color: Yellow/BlackConnection: GHT
Max. Pressure: 60 psiConstruction: Die Cast Zinc/Powder Coated
Length: 5"Design: Pistol Grip
Max. Temp.: 100 Degrees FFlow Rate: 2.5 to 5.0 gpm
Item: Water NozzleFeatures: Adjustable Spray with Lock On Water Clip, Crash Resistant
Flow Control: TriggerCountry of Origin (subject to change): China

Description

Water Nozzle, Design Pistol Grip, Features Adjustable Spray with Lock On Water Clip, Crash Resistant, Construction Die Cast Zinc/Powder Coated, Connection GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 60 psi, Max. Temp. 100 Degrees F, Color Yellow/Black, Flow Control Trigger, Length 5 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews