KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Nozzle, Yellow/Black/Gray, 5-1/2In L

WESTWARD| Zoro #: G2410974| Mfr #: 1HLW3

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow/Black/Gray
Connection: GHT
Max. Pressure: 60 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410974 Mfr #: 1HLW3
Color: Yellow/Black/GrayConnection: GHT
Max. Pressure: 60 psiConstruction: Die Cast Zinc
Length: 5-1/2"Design: Pistol Grip
Max. Temp.: 100 Degrees FFlow Rate: 2.5 to 5.0 gpm
Item: Water NozzleFeatures: Rubber Grip, 6 Position Dial
Flow Control: TriggerCountry of Origin (subject to change): China

Description

Water Nozzle, Design Pistol Grip, Features Rubber Grip, 6 Position Dial, Construction Die Cast Zinc, Connection GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 60 psi, Max. Temp. 100 Degrees F, Color Yellow/Black/Gray, Flow Control Trigger, Length 5-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews