HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Water Nozzle, Yellow/Black/Gray, 5-3/8In L

WESTWARD| Zoro #: G0543471| Mfr #: 1HLV8

$17.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Rubber Grip
Max. Temp.: 100 Degrees F
Flow Rate: 2.5 to 5.0 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543471 Mfr #: 1HLV8
Features: Rubber GripMax. Temp.: 100 Degrees F
Flow Rate: 2.5 to 5.0 gpmConstruction: Die Cast Zinc
Color: Yellow/Black/GrayFlow Control: Trigger
Connection: GHTLength: 5-3/8"
Max. Pressure: 60 psiItem: Water Nozzle
Design: Pistol GripCountry of Origin (subject to change): China

Description

Water Nozzle, Design Pistol Grip, Features Rubber Grip, Construction Die Cast Zinc, Connection GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 60 psi, Max. Temp. 100 Degrees F, Color Yellow/Black/Gray, Flow Control Trigger, Length 5-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews