Water Pump Impact Socket

WESTWARD| Zoro #: G1672291| Mfr #: 1YMH5

$50.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size (In.): 3-3/8
Type: Remover And Installer
Item: Water Pump Impact Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672291 Mfr #: 1YMH5
Size (In.): 3-3/8Type: Remover And Installer
Item: Water Pump Impact SocketFor Use With: 1/2" Square Drive Ratchet, Cadillac Northstar 4.6 Liter V8 Engine 1993 and Later, Oldsmobile Aurora 4.0 Liter V8 Engine 1997 and Later
Package Quantity: 1Material: steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Water Pump Impact Socket, Remover And Installer, Size 3 3/8 In, Material Steel, For Use With 1/2 In Square Drive Rachet, Cadillac Northstar 4.6 Litter V8 Engine 1993 And Later, Oldsmobile Aurora 4.0 Litter V8 engine 1997 And Later

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews