Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pump Plier, 12 In L, 5/8 In L Jaw

  • Zoro #: G0537214
  • Mfr #: 1UKL6

$45.17

  • Plier Product Group: Pliers
  • Handle Type: Dipped
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #1UKL6 Specifications

  • Zoro #: G0537214
  • Mfr #: 1UKL6
Plier Product Group: Pliers Handle Type: Dipped
Tether Capable: Standard Tool (Accessory Needed for Tethering) Adjustment Type: Groove Joint
Features: NiKlear Multilayer Plating and Coating Process Provides Corrosion Resistance. Max. Jaw Opening: 1-1/8"
Finish: polished Plier Jaw Style: V-Jaw
Item: Water Pump Plier Plier Item: Tongue and Groove Pliers
Nonsparking: Yes Insulated: No
Jaw Width: 7/16" Material: Steel
Overall Length: 12" Jaw Length: 5/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pliers, Tongue and Groove Pliers, Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Groove Joint, Max. Jaw Opening 1-1/8 In., Jaw Width 7/16 In., Jaw Length 5/8 In., Overall Length 12 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Insulated No, Steel Material, Polished Finish

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #1UKL6