Web Strap Puller, 8 ft., 1000 lb.

WESTWARD| Zoro #: G1367624| Mfr #: 4LY46

$117.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelLoad Capacity: 1000 lb.Hoist Lift: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367624 Mfr #: 4LY46
Body Material: SteelLoad Capacity: 1000 lb.
Hoist Lift: 8 ft.Reeving: 1
Strap Material: NylonLever Length: 23-1/2"
Includes: Safety Latch HooksRatchet: Dual Interlocking
Item: Web Strap PullerFinish: Zinc Plated and Black Paint
Hook Opening: 7/8"Strap Width: 1"
Min. Between Hooks: 17"Standards: ASME B30.21
Pull Capacity: 2000 lb.Country of Origin (subject to change): China

Description

Web Strap Puller, Load Capacity 1000 lb., Pull Capacity 2000 lb., Hoist Lift 8 ft., Hook Opening 7/8 In., Min. Between Hooks 17 In., Ratchet Dual Interlocking, Lever Length 23-1/2 In., Reeving 1, Finish Zinc Plated and Black Paint, Body Material Steel, Strap Material Nylon, Strap Width 1 In., Standards ASME B30.21, Includes Safety Latch Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews