Zoro Select
Weed Barrier, Polypropylene, Black
Mfr # 31NG24
Zoro # G9193816
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 300 ft
- Material polypropylene
- Color Black
- Length 300 ft
- Thickness 3 oz
Explore More Products
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. ULTIMATE3
- ZORO SELECT Plant Protection Fabric, 10 x 12 ft. 31NG33
- ZORO SELECT Plant Protection Fabric, 6 x 250 ft. ULTIMATE6
- ZORO SELECT Plant Protection Fabric, 12 x 250 ft. 31NG34
- ZORO SELECT Plant Protection, 10FT x 12 Ft NS12
- ZORO SELECT 8 ft x 112.5 ft Erosion Control Blanket, 65.6 lb Fabric Wt, Excelsior AEC-SEGRN8
- ZORO SELECT Galvanized Landscare Spike 5#, PK20 14450608
- RIVERSTONE INDUSTRIES Riverstone Industries RSI-GC-6300 6 x 300 ft. Commercial All Weather Landscaping Ground Covering RSI-GC-6300
- FERTILOME Chelated Liquid Iron FE10630
- SCOTTS Control Weed Fertlzr 5000Sq Ft 51105
- JOBES Fertilizer Palm Tree Spikes 01010
- Zoro Select Landscaping Materials