Westward
Welding Curtain Roll, 75 ft. W, 5 ft., Red
- Zoro #: G5385247
- Mfr #: 22RN53
Hover or click to zoom Tap to zoom
$277.66
- Grommet Placement: 12 in Centers on One Side
- Welding Protection Sub-Category: Curtains
- Protective Width: 75 ft
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $277.66
Westward #22RN53 Specifications
- Zoro #: G5385247
- Mfr #: 22RN53
- Grommet Placement: 12 in Centers on One Side
- Welding Protection Sub-Category: Curtains
- Protective Width: 75 ft
- Material: Transparent PVC
- Withstand Temp.: 150 Degrees F
- With Grommet / Without Grommet: With Grommet
- Protective Thickness: 0.014 in
- Thickness: 0.014"
- Protective Color: Red
- Color: Red
- Protective Material: Transparent PVC
- Protective Height: 5 ft
- Width: 75 ft.
- Item: Welding Curtain Roll
- Height: 5 ft.
- Material Weight: 13 oz/sq yd
- Features: Protection from Harmful UV Rays
- Country of Origin (subject to change): India
Description
Welding Curtain Roll, Protective Height 5 ft, Protective Width 75 ft, Protective Color Red, Protective Material Transparent PVC, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on One Side, Features Protection from Harmful UV Rays
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Westward #22RN53
Explore more
- WESTWARD Welding Curtain, 8 ft. W, 6 ft., Ylw Org 22RN58
- WESTWARD Welding Screen, 8 ft. W, 6 ft., Blue 22RN79
- WESTWARD Welding Curtain, 6 ft. W, 6 ft., Gray 22RN63
- WESTWARD Welding Curtain, 6 ft. W, 4 ft., Red 22RN59
- WESTWARD Welding Booth, 6 ft. W, 6 ft., Ylw Org 22RP06
- WESTWARD Welding Screen, 8 ft. W, 6 ft., Gray 22RN76
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive 301-338F-6X6
- BDG Welding Sleeve, Beige, Straight, 8-1/2" L, M 64-1-SLF-M-K
- GREENE MANUFACTURING, INC. Welding Booth, 6ft.x6ft., Wall Mounted GB-7266.A-DM.STL
- STEINER Orange Welding Curtain, 60"X81Yd Roll 338-60R
- TMI Rip-A-Strip Roll, Ambr Weld, 75ft.x8"x8ft. RA14-0808-075
- Westward Welding Screens