Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14" Welding Electrode 1/8" Dia., AWS E6010, 1 lb.

  • Zoro #: G0082419
  • Mfr #: 20YC98

$5.64

  • Diameter: 1/8"
  • Item: Welding Electrode
  • Container Type: Tube
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #20YC98 Specifications

  • Zoro #: G0082419
  • Mfr #: 20YC98
Diameter: 1/8" Item: Welding Electrode
Container Type: Tube Tensile Strength: 60,000 psi
AWS Classification: E6010 Container Size: 1 lb.
Material: Carbon Steel Length: 14"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Welding Electrode, Diameter 1/8 In., Material Carbon Steel, AWS Classification E6010, Length 14 In., Container Size 1lb, Container Type Tube, Tensile Strength 60,000 PSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #20YC98