Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14" Welding Electrode 1/8" Dia., AWS E7014, 1 lb.

  • Zoro #: G0082385
  • Mfr #: 20YD30
$4.97
  • Length: 14 in
  • Container Type: Tube
  • Tensile Strength: 70,000 psi
See full product details
Orders over $75 ship free.

Westward #20YD30 Specifications

  • Zoro #: G0082385
  • Mfr #: 20YD30
Length: 14 in Container Type: Tube
Tensile Strength: 70,000 psi Item: Welding Electrode
Container Size: 1 lb AWS Classification: E7014
Diameter: 1/8 in Material: Carbon Steel
Dia.: Series:
Dia. (In.): Type:
Application: Length (In.):
Container: Min. Tensile Strength (PSI):
Standards: Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Welding Electrode, Diameter 1/8 In., Material Carbon Steel, AWS Classification E7014, Length 14 In., Container Size 1lb, Container Type Tube, Tensile Strength 70,000 PSI

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Titanium dioxide, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Westward #20YD30