Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14" Welding Electrode 1/8" Dia., AWS E7018, 1 lb.

  • Zoro #: G0066188
  • Mfr #: 20YD41

$5.07

  • Item: Welding Electrode
  • Tensile Strength: 70,000 psi
  • Length: 14"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #20YD41 Specifications

  • Zoro #: G0066188
  • Mfr #: 20YD41
Item: Welding Electrode Tensile Strength: 70,000 psi
Length: 14" Material: Carbon Steel
AWS Classification: E7018 Diameter: 1/8"
Container Type: Tube Container Size: 1 lb.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Welding Electrode, Diameter 1/8 In., Material Carbon Steel, AWS Classification E7018, Length 14 In., Container Size 1lb, Container Type Tube, Tensile Strength 70,000 PSI

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Titanium dioxide, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Westward #20YD41