Welding Positioner, Vertical Load 132 lbs

WESTWARD| Zoro #: G0691424| Mfr #: 2UPW7

$1,949.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0691424 Mfr #: 2UPW7
Voltage: 110Table Rotation Speed (RPM): 1 to 15
Item: Welding PositionerTable Center Bore (In.): 1.5
Phase: 1Tilt Range (Deg.): 0 to 90
Table Dia. (In.): 12Item: Welding Positioner
Table Capacity Horizontal Load (Lbs.): 220Table Capacity Vertical Load (Lbs.): 132
Table Rotation Speed (RPM): 1 to 15Watts: 65
Amps: 0.9Country of Origin (subject to change): Taiwan

Product Description

Welding Positioner, Table Dia. (In.) 12, Table Capacity Horizontal Load (Lbs.) 220, Table Capacity Vertical Load (Lbs.) 132, Tilt Range (Deg.) 0 to 90, Table Rotation Speed (RPM) 1 to 15, Table Center Bore (In.) 1.5, Voltage 110, 1 Phase, 0.9 Amps

Product Reviews

Save 15%. Sign up for Z-mail.