Zoro Select
Welding Screen, 4 ft. W, 6 ft., Gray
Mfr # 22RN74
Zoro # G5385326
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.014 in
- Includes Nylon Ties, Snap Locks
- Withstand Temp. 150 Degrees F
- Height 6 ft.
- Welding Protection Sub-Category Screens
Explore More Products
- ZORO SELECT Welding Curtain Roll, 75 ft. W, 5 ft., Red 22RN53
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Ylw Org 22RN69
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Ylw Org 22RN56
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Red 22RN61
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Blue 22RN67
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue 22RN77
- POWERWELD Welding Screen Frame, 6' x 8' PWFR68
- JACKSON SAFETY Insight Vari AutoDark Cartridg Shad 9-13 HLX HSL Weld Shell 46128
- STEINER Welding Screens, 6 ft H, 6 ft W, Black 522-6X6
- STEINER Barrier Curtain, 10 ft. W x 6 ft. H, Clear 339-6X10
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red R51-24X48X1-PS
- Zoro Select Welding Screens