Westward
Wet Coring Bit, 1-1/4 in., 3-1/4 in. D
- Zoro #: G8715436
- Mfr #: 30HK10
Tap to zoom
Hover or click to zoom
$40.40
- Item: Coring Bit
- Core Bit Cutter Material: Diamond-Tipped
- Bit Dia.: 1 1/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.40
Westward #30HK10 Specifications
- Zoro #: G8715436
- Mfr #: 30HK10
- Item: Coring Bit
- Core Bit Cutter Material: Diamond-Tipped
- Bit Dia.: 1 1/4 in
- Drilling Depth: 3 1/4 in
- Overall Length: 4 in
- Thread Size: 5/8-11
- Wet or Dry Application: Wet
- Size (In.): 1-1/4
- Application: Wet Drilling in Granite, Marble and Natural Stone
- For Use With: Angle Grinder, Hand Drill
- Drilling Length (In.): 3-1/4
- Connection Type: Permanent
- Primary Material Application: Natural Stone
- Shank Type - Machining: Straight
- Decimal Equivalent: 1.2
- Maximum Drilling Depth: 3 1/4 in
- Core Diameter: 1 1/4 in
- For Tool Type: Angle Grinder, Hand Drill
- Shank Thread Size: 5/8"-11
- Shop By: Closeouts
- Country of Origin (subject to change): China
Description
Core Bit, Core Bit Cutter Material Diamond, Bit Dia. 1 1/4 in, Drilling Depth 3 1/4 in, Overall Length 4 in, Thread Size 5/8-11, Wet or Dry Application Wet, Application Wet Drilling in Granite, Marble and Natural Stone, For Use With Angle Grinder, Hand Drill
Reviews of Westward #30HK10
Explore more
- Westward Core Bit, 1-1/4-7 5-1/2 In16 In, Concrete 29FZ48
- Metabo Carbide Bit SDS-Max 2CTR 9/16" x 8 x 13 676258000
- Metabo Carbide Bit SDS-Max One Pc Core 2-1/8" x 16-3/4 x 22 675848000
- Metabo Multi-Fit Core Bit 2-5/8" x 4" 675726000
- Metabo Carbide Bit SDS-plus P4P / 30 x 450 mm 631712000
- Westward Drill Bits