KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wheel Wire Brush, 1" Dia, Brass, PK12

WESTWARD| Zoro #: G1219836| Mfr #: 4EDF9

$23.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 1"
Max. RPM: 37,000
Trim Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219836 Mfr #: 4EDF9
Brush Dia.: 1"Max. RPM: 37,000
Trim Length: 5/16"Face Width: 3/16"
Fill Material: BrassBristle Type: Crimped Wire
Item: Wire Wheel BrushMounting Type: Shank
For Use With: Drill MachineWire Dia.: 0.005"
Shank Size: 1/8"Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 1 In., Wire Dia. 0.005 In., Max. RPM 37,000, Fill Material Brass, Bristle Type Crimped Wire, Face Width 3/16 In., Trim Length 5/16 In., For Use With Drill Machine, Shank Size 1/8 In., Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews