KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wheel Wire Brush, 1" Dia, Steel, PK12

WESTWARD| Zoro #: G2238022| Mfr #: 4EDF8

$27.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 1"
Max. RPM: 37,000
Trim Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238022 Mfr #: 4EDF8
Brush Dia.: 1"Max. RPM: 37,000
Trim Length: 5/16"Face Width: 3/16"
Fill Material: Carbon SteelBristle Type: Crimped Wire
Item: Wire Wheel BrushMounting Type: Shank
For Use With: Drill MachineWire Dia.: 0.005"
Shank Size: 1/8"Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 1 In., Wire Dia. 0.005 In., Max. RPM 37,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 3/16 In., Trim Length 5/16 In., For Use With Drill Machine, Shank Size 1/8 In., Package Quantity 12

Reviews