Wheel Wire Brush, 3" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G1800416| Mfr #: 4EDF1

$10.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800416 Mfr #: 4EDF1
Item: Wire Wheel BrushArbor Hole: 1/2"
Trim Length: 1"Brush Dia.: 3"
Mounting Type: Arbor HoleMax. RPM: 20, 000
Wire Dia.: 0.014"Bristle Type: Crimped Wire
Fill Material: SteelFace Width: 1/4"
Country of Origin (subject to change): China

Product Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In., Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 20, 000, Fill Material Steel, Bristle Type Crimped Wire, Face Width 1/4 In., Trim Length 1 In., For Use With Bench Grinder

Product Reviews

Save 15%. Sign up for Z-mail.