SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wheel Wire Brush, 4" Dia, SS, 0.0140 Wire

WESTWARD| Zoro #: G2096001| Mfr #: 4EDD6

$29.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Width: 1/2"Trim Length: 7/8"Brush Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096001 Mfr #: 4EDD6
Face Width: 1/2"Trim Length: 7/8"
Brush Dia.: 4"Fill Material: Stainless Steel
Mounting Type: Arbor HoleFor Use With: Angle grinder
Wire Dia.: 0.014"Arbor Hole: 5/8"
Max. RPM: 20,000Item: Wire Wheel Brush
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 4 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In., Abrasive Shank Size No Shank, Wire Dia. 0.014 In., Bristle Trim Length 7/8 In., Abrasive Material Stainless Steel, Face Width 1/2 In., Max. RPM 20,000, For Use With Angle Grinder

Reviews