PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wheel Wire Brush, 4" Dia, SS, 0.0200 Wire

WESTWARD| Zoro #: G1785567| Mfr #: 4EDW3

$17.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 1/2" to 3/8"Face Width: 1/2"Trim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785567 Mfr #: 4EDW3
Arbor Hole: 1/2" to 3/8"Face Width: 1/2"
Trim Length: 7/8"Fill Material: Stainless Steel
Brush Dia.: 4"Wire Dia.: 0.014"
Item: Wire Wheel BrushMax. RPM: 20,000
Mounting Type: Arbor HoleFor Use With: Low Speed/High Torque Portable Tools
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 4 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Stainless Steel, Bristle Type Twisted Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Low Speed/High Torque Portable Tools, Shank Size N/A

Reviews