Wheel Wire Brush, 4" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G2017206| Mfr #: 4EDC6

$4.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: Arbor Hole
Trim Length: 7/8"
For Use With: Small Angle Grinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017206 Mfr #: 4EDC6
Mounting Type: Arbor HoleTrim Length: 7/8"
For Use With: Small Angle GrinderBrush Dia.: 4"
Face Width: 1/2"Item: Wire Wheel Brush
Wire Dia.: 0.020"Max. RPM: 20,000
Fill Material: SteelArbor Hole: M10 x 1.25mm
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Bristle Type Knotted Wire, Brush Dia. 4 In., Mounting Type Arbor Hole, Arbor Hole M10 x 1.25mm, Shank Size N/A, Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Fill Material Steel, Face Width 1/2 In., Max. RPM 20,000, For Use With Small Angle Grinder

Reviews