DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wheel Wire Brush, 4" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G0605823| Mfr #: 4EDC9

$4.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 1/2"-13
Face Width: 1/2"
Trim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605823 Mfr #: 4EDC9
Arbor Hole: 1/2"-13Face Width: 1/2"
Trim Length: 7/8"Fill Material: Steel
Brush Dia.: 4"Wire Dia.: 0.020"
Item: Wire Wheel BrushMax. RPM: 20,000
Mounting Type: Arbor HoleFor Use With: Small Angle Grinder
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In.-13, Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 20,000, Fill Material Steel, Bristle Type Knotted Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Small Angle Grinder, Shank Size N/A

Reviews