KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wheel Wire Brush, 4" D, Steel, 0.0200 Wire

WESTWARD| Zoro #: G1921035| Mfr #: 4EDV5

$4.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Item: Wire Wheel Brush
Fill Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921035 Mfr #: 4EDV5
Brush Dia.: 4"Item: Wire Wheel Brush
Fill Material: SteelMounting Type: Arbor Hole
For Use With: Low Speed/High Torque Portable ToolsWire Dia.: 0.020"
Face Width: 1/2"Trim Length: 7/8"
Max. RPM: 20,000Arbor Hole: M10 x 1.25mm
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole M10 x 1.25mm, Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 20,000, Fill Material Steel, Bristle Type Knotted Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Low Speed/High Torque Portable Tools, Shank Size N/A

Reviews