SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wheel Wire Brush, 4" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G1271401| Mfr #: 4EDV7

$12.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Width: 1/2"Trim Length: 7/8"Brush Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271401 Mfr #: 4EDV7
Face Width: 1/2"Trim Length: 7/8"
Brush Dia.: 4"Fill Material: Steel
Mounting Type: Arbor HoleFor Use With: Low Speed/High Torque Portable Tools
Wire Dia.: 0.020"Arbor Hole: 3/8"
Max. RPM: 20,000Item: Wire Wheel Brush
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Knotted Wire, Brush Dia. 4 In., Mounting Type Arbor Hole, Arbor Hole Size 3/8 In., Abrasive Shank Size No Shank, Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Abrasive Material Steel, Face Width 1/2 In., Max. RPM 20,000, For Use With Low Speed/High Torque Portable Tools

Reviews