Wheel Wire Brush, 4" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G1235841| Mfr #: 4EDV9

$14.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235841 Mfr #: 4EDV9
Item: Wire Wheel BrushWire Dia.: 0.020"
Bristle Type: Twist WireFill Material: Carbon Steel
Face Width: 1/2"Arbor Hole: 5/8"-11
Trim Length: 7/8"Brush Dia.: 4"
Mounting Type: Arbor HoleMax. RPM: 20, 000
Country of Origin (subject to change): China

Product Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Twist Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Low Speed/High Torque Portable Tools

Product Reviews

Save 15%. Sign up for Z-mail.