15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Wheel Torque Extension Kit, 5 Pc

WESTWARD| Zoro #: G2291055| Mfr #: 2HLC8

$133.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291055 Mfr #: 2HLC8
Includes: Carrying Case with Color Wall ChartNumber of Pieces: 5
Item: Wheel Torque ExtensionLength (In.): 10-1/16
Material: SteelDrive Size (In.): 1/2
Color: -Type: Kit
Size: -Torque (Foot-Pounds): -
Country of Origin (subject to change): United States

Product Description

Wheel Torque Extension, Kit, For Use With Impact Wrench, Drive Size 1/2 In, Length 10 1/16 In, Number of Pieces 5, Material Steel, Includes Carrying Case with Color Wall Chart

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.