Whirling Sprinkler, 45 Ft. dia., Metal

WESTWARD| Zoro #: G2204422| Mfr #: 1HLW4

$17.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2204422 Mfr #: 1HLW4
Controls: NoneItem: Whirling Sprinkler
Features: WheelsHead Material: Metal
Base Material: MetalSpray Coverage: 45 ft. dia.
Hose Connection: 3/4" NH(F)Country of Origin (subject to change): China

Product Description

Whirling Sprinkler, Spray Coverage 45 ft. dia., Head Material Metal, Base Material Metal, Hose Connection 3/4 In. NH(F), Min. Water Pressure , Features Wheels, Controls None, Includes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.