KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Gage, Ferrous, 0-36

WESTWARD| Zoro #: G1059913| Mfr #: 2YNJ8

$34.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 5/64
Length (In.): 3 3/8 Dia
Finish: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1059913 Mfr #: 2YNJ8
Thickness (In.): 5/64Length (In.): 3 3/8 Dia
Finish: SatinItem: U.S. Standard Gage
Measuring Range (In.): Gage No. 0 to 36 (Ferrous)Material: Hardened steel
Measuring Range (In./mm): Gage No. 0 to 36 (Ferrous)Country of Origin (subject to change): India

Description

Wire Gage, Ferrous, Measuring Range Gage No. 0 to 36 (Ferrous) In., Length 3 3/8 Dia In., Thickness 5/64 In., Hardened Steel, Satin, U.S. Standard Gage

Reviews