KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Rope Cutter, 8 In L, 1/4 In Cap

WESTWARD| Zoro #: G0744947| Mfr #: 1YNA8

$21.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Action: Shear Cut
Item: Cable Cutter
Features: Comfortable Hand Grips And Spring Locking Catch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744947 Mfr #: 1YNA8
Cutting Action: Shear CutItem: Cable Cutter
Features: Comfortable Hand Grips And Spring Locking CatchOverall Length: 7-1/2"
Primary Application: Electrical CableStandards: GGG-C-740d
Country of Origin (subject to change): Taiwan, Province of China

Description

Cable Cutter, Shear Cut, Overall Length 7-1/2 In., Features Comfortable Hand Grips And Spring Locking Catch, Standards GGG-C-740d

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews