HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wire Wheel, 10" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G2080854| Mfr #: 4ECY3

$78.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brush Dia.: 10"
Face Width: 2"
Wire Dia.: 0.014"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080854 Mfr #: 4ECY3
Brush Dia.: 10"Face Width: 2"
Wire Dia.: 0.014"Mounting Type: Arbor Hole
Max. RPM: 4500Bristle Type: Crimped Wire
Fill Material: Carbon SteelFor Use With: Bench Grinder
Trim Length: 2"Item: Wire Wheel Brush
Arbor Hole: 2"Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 2 In., Brush Dia. 10 In., Wire Dia. 0.014 In., Max. RPM 4500, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 2 In., Trim Length 2 In., For Use With Bench Grinder, Shank Size N/A

Reviews