Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Wire Wheel, 10" Dia, Steel, 0.0140 Wire

WESTWARD | Zoro #: G0924271 | Mfr #: 4EDP9

$ 20.35 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0924271 Mfr #: 4EDP9
Arbor Hole: 3/4" Face Width: 1/2"
Mounting Type: Arbor Hole Shank Size: N/A
Max. RPM: 3600 Brush Dia.: 10"
Item: Wire Wheel Brush Trim Length: 2-1/8"
Fill Material: Carbon Steel For Use With: Bench and Straight Grinders
Wire Dia.: 0.014" Bristle Type: Crimped Wire
Country of Origin (subject to change): China

Description

Wire wheel brushes are also for use on angle grinders, bench grinders, and pistol-grip drill motors. Here are some important details for Westward Wire Wheel Brush. Mounting Type: Arbor Hole, Max Rpm: 3600.

Reviews