SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wire Wheel, 10" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G2304592| Mfr #: 4EDR5

$75.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brush Dia.: 10"Face Width: 1-3/4"Wire Dia.: 0.014"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304592 Mfr #: 4EDR5
Brush Dia.: 10"Face Width: 1-3/4"
Wire Dia.: 0.014"Mounting Type: Arbor Hole
Max. RPM: 3600Bristle Type: Crimped Wire
Fill Material: Carbon SteelFor Use With: For Use With Low Speed/High Torque Portable Tools
Trim Length: 2-1/8"Item: Wire Wheel Brush
Arbor Hole: 2"Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 2 In., Brush Dia. 10 In., Wire Dia. 0.014 In., Max. RPM 3600, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1-3/4 In., Trim Length 2-1/8 In., For Use With For Use With Low Speed/High Torque Portable Tools, Shank Size N/A

Reviews