JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wire Wheel, 3" Dia, Stainless Steel, 0.0118 Wire

WESTWARD| Zoro #: G2192836| Mfr #: 4EDY3

$13.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2192836 Mfr #: 4EDY3
Item: Wire Wheel BrushTrim Length: 1"
Brush Dia.: 3"Mounting Type: Shank
Max. RPM: 20, 000Wire Dia.: 0.0118"
Shank Size: 1/4"Bristle Type: Crimped Wire
Fill Material: Stainless SteelFace Width: 5/8"
Country of Origin (subject to change): China

Product Description

Wire Wheel Brush, Mounting Type Shank, Brush Dia. 3 In., Wire Dia. 0.0118 In., Max. RPM 20,000, Fill Material Stainless Steel, Bristle Type Crimped Wire, Face Width 5/8 In., Trim Length 1 In., For Use With Low Speed/High Torque Portable Tools, Shank Size 1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.