Shop Alternate Products
This Product is Discontinued
Westward
Wire Wheel, 3" Dia, Steel, 0.0118 Wire (Discontinued)
Mfr # 4EDY1
Zoro # G1521177
This Product is Discontinued
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size No Arbor
- Abrasive Shank Size 1/4 in
- Face Width 5/8 in