Wire Wheel, 3" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G0638364| Mfr #: 4EDY2

$7.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0638364 Mfr #: 4EDY2
Item: Wire Wheel BrushMounting Type: Shank
Max. RPM: 25, 000Wire Dia.: 0.014"
Shank Size: 1/4"Bristle Type: Knot Wire
Fill Material: Carbon SteelFace Width: 3/8"
Trim Length: 5/8"Brush Dia.: 3"
Country of Origin (subject to change): China

Product Description

Wire Wheel Brush, Mounting Type Shank, Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 25,000, Fill Material Carbon Steel, Bristle Type Knot Wire, Face Width 3/8 In., Trim Length 5/8 In., For Use With Low Speed/High Torque Portable Tools, Shank Size 1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.