Wire Wheel, 6" Dia, Stainless Steel, 0.0118 Wire

WESTWARD| Zoro #: G2291125| Mfr #: 4EDR6

$23.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291125 Mfr #: 4EDR6
Item: Wire Wheel BrushMax. RPM: 4500
Wire Dia.: 0.0118"Bristle Type: Crimped Wire
Fill Material: Stainless SteelFace Width: 1/2"
Arbor Hole: 5/8" to 1/2"Trim Length: 1-5/16"
Brush Dia.: 6"Mounting Type: Arbor Hole
Country of Origin (subject to change): China

Product Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. to 1/2 In., Brush Dia. 6 In., Wire Dia. 0.0118 In., Max. RPM 4500, Fill Material Stainless Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 1-5/16 In., For Use With Low Speed/High Torque Portable Tools

Product Reviews

Save 15%. Sign up for Z-mail.