Wire Wheel, 6" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G1602641| Mfr #: 4ECY7

$21.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Face Width: 7/8"
Wire Dia.: 0.014"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602641 Mfr #: 4ECY7
Brush Dia.: 6"Face Width: 7/8"
Wire Dia.: 0.014"Mounting Type: Arbor Hole
Max. RPM: 6000Bristle Type: Crimped Wire
Fill Material: Carbon SteelFor Use With: Bench Grinder
Trim Length: 1-1/4"Item: Wire Wheel Brush
Arbor Hole: 5/8"Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In., Brush Dia. 6 In., Wire Dia. 0.014 In., Max. RPM 6000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 7/8 In., Trim Length 1-1/4 In., For Use With Bench Grinder, Shank Size N/A

Reviews