KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Wheel, 6" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G1829475| Mfr #: 4EDP7

$12.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Face Width: 1/2"
Max. RPM: 6,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829475 Mfr #: 4EDP7
Brush Dia.: 6"Face Width: 1/2"
Max. RPM: 6,000Arbor Hole: 5/8" to 1/2"
Trim Length: 1-5/16"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.014"
For Use With: Low Speed/High Torque Portable ToolsCountry of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. to 1/2 In., Brush Dia. 6 In., Wire Dia. 0.014 In., Max. RPM 6,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 1-5/16 In., For Use With Low Speed/High Torque Portable Tools, Shank Size N/A

Reviews