Wire Wheel, 8" Dia, 0.0118 Wire

WESTWARD| Zoro #: G1701287| Mfr #: 4ECY5

$53.39 /ea

This item ships free. Details.Standard ground shipping.
Brush Dia.: 8"Face Width: 1"Wire Dia.: 0.012"
Save 15%. Sign up for Z-mail.


Zoro #: G1701287 Mfr #: 4ECY5
Brush Dia.: 8"Face Width: 1"
Wire Dia.: 0.012"Mounting Type: Arbor Hole
Max. RPM: 4500Bristle Type: Crimped Wire
Fill Material: Stainless SteelFor Use With: Bench Grinder
Trim Length: 1-3/8"Item: Wire Wheel Brush
Arbor Hole: 2"Country of Origin (subject to change): China


Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 2 In., Brush Dia. 8 In., Wire Dia. 0.012 In., Max. RPM 4500, Fill Material Stainless Steel, Bristle Type Crimped Wire, Face Width 1 In., Trim Length 1-3/8 In., For Use With Bench Grinder, Shank Size N/A