Wire Wheel, 8" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G1565313| Mfr #: 4EDR2

$27.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 8"
Face Width: 1-1/8"
Max. RPM: 4,500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565313 Mfr #: 4EDR2
Brush Dia.: 8"Face Width: 1-1/8"
Max. RPM: 4,500Arbor Hole: 2"
Trim Length: 1-1/4"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.014"
For Use With: Bench GrinderCountry of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 2 In., Brush Dia. 8 In., Wire Dia. 0.014 In., Max. RPM 4,500, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1-1/8 In., Trim Length 1-1/4 In., For Use With Bench Grinder, Shank Size N/A

Reviews