BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wire Wheel Wire Brush, 2" Dia, 0.0140 Wire, Steel

WESTWARD| Zoro #: G2420774| Mfr #: 1GBN7

$4.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.014"Face Width: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420774 Mfr #: 1GBN7
Bristle Type: Crimped WireWire Dia.: 0.014"
Face Width: 3/8"Trim Length: 1/2"
Mounting Type: Arbor HoleMax. RPM: 12,500
Arbor Hole: 1/2"For Use With: Low Speed/High Torque Portable Tools
Item: Wire Wheel BrushFill Material: Carbon Steel
Shank Size: N/ABrush Dia.: 2"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 2 In., Mounting Type Arbor Hole, Arbor Hole Size 1/2 In., Abrasive Shank Size No Shank, Wire Dia. 0.014 In., Bristle Trim Length 1/2 In., Abrasive Material Carbon Steel, Face Width 3/8 In., Max. RPM 12,500, For Use With Low Speed/High Torque Portable Tools

Reviews