KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Wheel Wire Brush, 3" Dia, 0.0140 Wire, Steel

WESTWARD| Zoro #: G0525007| Mfr #: 1GBN6

$5.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 3"
Face Width: 5/8"
Max. RPM: 20,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0525007 Mfr #: 1GBN6
Brush Dia.: 3"Face Width: 5/8"
Max. RPM: 20,000Arbor Hole: 1/2"
Trim Length: 1"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.014"
For Use With: Low Speed/High Torque Portable ToolsCountry of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In., Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 5/8 In., Trim Length 1 In., For Use With Low Speed/High Torque Portable Tools, Shank Size N/A

Reviews