Wire Wheel Wire Brush, 3" Dia

WESTWARD| Zoro #: G2440672| Mfr #: 4EDC5

$9.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 1/2" to 3/8"Face Width: 3/8"Trim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440672 Mfr #: 4EDC5
Arbor Hole: 1/2" to 3/8"Face Width: 3/8"
Trim Length: 1"Fill Material: Carbon Steel
Brush Dia.: 3"Wire Dia.: 0.020"
Item: Wire Wheel BrushMax. RPM: 25,000
Mounting Type: Arbor HoleCountry of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 3 In., Wire Dia. 0.020 In., Max. RPM 25,000, Fill Material Carbon Steel, Bristle Type Knotted Wire, Face Width 3/8 In., Trim Length 1 In., Shank Size N/A

Reviews