Skip to Main Content
customer-service Help
Westward

Wobble Socket Ext. Set, 1/2" Drive, 18" L.

Westward Wobble Socket Ext. Set, 1/2" Drive, 18" L. 54PR09
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.53
  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Overall Length: 3 in, 6 in, 10 in, 18 in
See full product details
Orders over $75 ship free.
Total: $46.53

Westward #54PR09 Specifications

  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Overall Length: 3 in, 6 in, 10 in, 18 in
  • Finish: Chrome
  • For Use With: 1/2" Square Drives
  • Number of Pieces: 4
  • Standards: ASME B107.110
  • Item: Socket Extension Set
  • Material: Alloy Steel
  • Output Drive Type: Female Square
  • Impact Rated: No
  • Number of Points: 4
  • Drive Type: Male Square
  • Locking: No
  • Output Drive Size: 1/2"
  • Container Features: Removable Top
  • Container Type: None
  • Insulated: No
  • Socket Extension Type: Wobble
  • Container Length: 18 1/2 in
  • Container Height: 1 25/32 in
  • Output Drive Gender: Male
  • Input Drive Size: 1/2 in
  • Non-Sparking: No
  • Input Drive Shape: Square
  • Input Drive Gender: Female
  • Output Drive Shape: Square
  • Container Width: 2 5/32 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket Extension Set, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Female, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Male, Overall Length 3 in, 6 in, 10 in, 18 in, Hand, Alloy Steel, Chrome

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54PR09